SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase

+

292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot
292594_rot

Slide handle for 360° View

Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase

Item #: WB292594

(10)

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $259.95

Save $13.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Global Industrial™ 36" Portable Tilt Blower Fan, 13,300 CFM, 2/3 HP, 1 Phase

Continental Dynamics® 30" Orbital Tilt Drum Blower Fan, 10,440 CFM, 1/3HP, 1 Phase

Continental Dynamics® 30" Orbital Tilt Drum Blower Fan, 10,440 CFM, 1/3HP, 1 Phase

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ Industrial Duty Pallet Jack Truck, 27"W x 48"L Forks, 5500 Lb. Capacity

Global Industrial™ 24" Oscillating Pedestal Fan, 7,525 CFM, 1/4 HP, 1 Phase

Global Industrial™ 24" Oscillating Pedestal Fan, 7,525 CFM, 1/4 HP, 1 Phase

Global Industrial™ 24" Portable Tilt Drum Blower Fan, 7700 CFM, 1/3 HP, 1 Phase

Global Industrial™ 24" Portable Tilt Drum Blower Fan, 7700 CFM, 1/3 HP, 1 Phase

Global Industrial™ 48" Portable Drum Blower Fan, 19500 CFM, 1-1/2 HP, 1 Phase

Global Industrial™ 48" Portable Drum Blower Fan, 19500 CFM, 1-1/2 HP, 1 Phase

Global Industrial™ 42" Portable Drum Blower Fan, 17600 CFM, 1 HP, 1 Phase

Global Industrial™ 42" Portable Drum Blower Fan, 17600 CFM, 1 HP, 1 Phase

Global Industrial™ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP

Global Industrial™ 12" Portable Blower Fan, 2 Speed, 1640 CFM, 3/8 HP

MaxxAir™ 42" Heavy Duty Portable Barrel Fan, 2 Speed, 13,300 CFM, 1/2 HP

MaxxAir™ 42" Heavy Duty Portable Barrel Fan, 2 Speed, 13,300 CFM, 1/2 HP

Global Industrial™ 12" Portable Blower Fan, 32' Flexible Duct, 2 Speed, 1640 CFM, 3/8 HP

Global Industrial™ 12" Portable Blower Fan, 32' Flexible Duct, 2 Speed, 1640 CFM, 3/8 HP

Global Industrial™ 16" Portable Blower Fan, 32' Flexible Duct, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 16" Portable Blower Fan, 32' Flexible Duct, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 8" Portable Blower Fan, 16' Flexible Duct, 2 Speed, 570 CFM, 1/8 HP

Global Industrial™ 8" Portable Blower Fan, 16' Flexible Duct, 2 Speed, 570 CFM, 1/8 HP

Global Industrial™ 16" Portable Blower Fan, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ 16" Portable Blower Fan, 2 Speed, 2850 CFM, 1 HP

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Wall Mount Fan, 3 Speed, 8775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Oscillating Pedestal Fan, 8,775 CFM, 1/3 HP, 1 Phase

Global Industrial™ 30" Deluxe Oscillating Wall Mount Fan, 3 Speed, 10,000 CFM, 1/2 HP

Global Industrial™ 30" Deluxe Oscillating Wall Mount Fan, 3 Speed, 10,000 CFM, 1/2 HP

Global Industrial™ 30" Deluxe Oscillating Pedestal Fan, 3 Speed, 10,000 CFM, 320W, 1/2 HP

Global Industrial™ 30" Deluxe Oscillating Pedestal Fan, 3 Speed, 10,000 CFM, 320W, 1/2 HP

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Global Industrial™ Plastic Stack & Hang Bin, 8-1/4"W x 14-3/4"D x 7"H, Blue - Pkg Qty 12

Free Shipping

Global Industrial™ 18" Industrial Floor Fan, 4,550 CFM, 1/8 HP, 1 Phase

Global Industrial™ 18" Industrial Floor Fan, 4,550 CFM, 1/8 HP, 1 Phase

Easily move this blower/ floor fan where you need it. 24 Inch Diameter blower fan is powered by a 2-speed, 1/4 HP, 1.9 amp motor that provides 7,700 / 6,500 CFM. 3 aluminum fan blades are enclosed in wire safety guards with a black finish. Tubular steel frame features lift handles, non-marring floor glides for stability and 2 axle-mounted wheels for mobility. Blower fan includes 12'L, 120V 3-conductor power cord. UL, cUL Listed. Meets OSHA and UL 507 Standards. Horsepower rating based upon maximum speed/load. This product has limited warranty of 1 year.

Weights & Dimensions

  • Weight 21.16 lbs
  • Width 32 in
  • Fan Diameter 24 in
  • Cord Length 12 ft
  • Height 31 in
  • Depth 12 in

Product Details

  • Number of Blades 3
  • Mounting Location Free Standing
  • Blade Type Aluminum
  • Number of Speeds 2
  • Assembly Required Assembled
  • Amperage 1.9 A
  • Type Drum Fan
  • Package Quantity 1
  • Drive Type Direct Drive
  • Material Steel
  • CFM Low 6,500 CFM
  • RPM High 1,090 rpm
  • Voltage 120 V
  • Description Industrial Floor Fan
  • Horsepower 1/4 HP
  • CFM High 7700 CFM
  • Phase 1
  • Motor Type Open Air Over
  • Oscillating/Non Oscillating Non-Oscillating
  • Power Cord Type SJT 3X18 AWG
  • Watts 200 W
  • Brand Global Industrial
  • Max Ambient Temperature 104 °F
  • Hertz 60 Hz
  • Decibels 67
  • Manufacturers Part Number 292594
  • Fan Type Industrial
  • Color Family Black

Warranty

  • Warranty 1 yr

Compliance & Certifications

  • Certifications UL, cUL Listed, OSHA & UL507 Compliant
Customer Review

5.0

  • 5 Star

    9
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SAL

    Date: March 05, 2021

    Global Industries Fan
    Your review:
    great addition to our shop
  • Reviewer: MATTHEW

    Date: July 31, 2020

    Loud, but it's good.
    Your review:
    The thing is a real windmaker!
  • Reviewer: William

    Date: July 24, 2020

    Kindness is very important
    Your review:
    Good product and fast shipping and good customer service.
  • Reviewer: Anonymous

    Date: September 06, 2018

    Fan of the fan
    Your review:
    Fan of the fan . Really pushes some air for its size. A little loud.
  • Reviewer: Anonymous

    Date: December 28, 2017

    2 speed "24 portable tilt fan
    Your review:
    Quality seems good, little noisier than expected, but functions for my purpose, moving air out of the garage! Reasonable cost & shipping time! Would recommend!
  • Reviewer: Anonymous

    Date: August 15, 2017

    I would recommend
    Your review:
    I placed this fan in my business and found it to be cooler than the other fans I previously purchased. A little noisy, but it gets the job done in this heat.
  • Reviewer: Anonymous

    Date: August 03, 2017

    love this product
    Your review:
    Keeps my location nice a cool
  • Reviewer: Anonymous

    Date: August 01, 2017

    Excellent Fan
    Your review:
    Fan is very quiet, not turbulent at all. Fully assembled! Wheels are good, cord length is also very good.
  • Reviewer: Anonymous

    Date: May 12, 2017

    As I expected
    Your review:
    My employer has shopped here for years so I figured I'd be happy shopping here also. This fan is a bit louder than smaller fans but it IS moving 7700cfs and really beats my attic fan on cooling times. Thanks ya'll.
  • Reviewer: Anonymous

    Date: August 07, 2016

    FANtastic!!!
    Your review:
    This fan is absolutely wonderful...not noisy and covers a large area basement. Very sturdy and well made...looks nice, too!!!
Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Upgrade this item for just $3.00 more

Global Industrial™ 24" Portable Tilt Drum Blower Fan, 7700 CFM, 1/3 HP, 1 Phase

Item #: 607220

(89)

Ships in One Business Day

$262.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase

Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase

Item #: WB292594

The item above has been added to your shopping list:

List name

Save Item to

Select List

    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot
    292594_rot

    Slide handle for 360° View

    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Global Industrial™ 24" Portable Tilt Blower Fan, 7,700 CFM, 1/4 HP, 1 Phase
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant