Take 15% off your entire order!

Offer applied at checkout

Polyurethane Foam Mat For Raised Rim Platform Table, 84"L x 48"W x 2"H

INCLUDES MAT ONLY

Polyurethane Foam Mat For Raised Rim Platform Table, 84"L x 48"W x 2"H

Item #: WBB2140292

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $364.95

Save $18.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Polyurethane Foam Mat For Raised Rim Platform Table, 84"L x 48"W x 2"H

2" polyurethane foam covered with nylon reinforced material. Mat fits inside raised rim tables. 84"L x 48"W x 2"H. Includes Mat Only.

Product Specifications

  • BRANDFEI
  • MANUFACTURERS PART NUMBER15-2102
  • LENGTH INCHES84
  • WIDTH INCHES48
  • HEIGHT INCHES2
  • WEIGHT LBS20
  • COLOR FINISHRoyal Blue
  • CONSTRUCTIONPolyurethane Foam
  • DESCRIPTIONMat For Raised Rim Platform Table
  • TYPEPlatform Tables
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Polyurethane Foam Mat For Raised Rim Platform Table, 84"L x 36"W x 2"H

Item #: B2140294

Not Yet Rated

Usually ships in 15 to 18 days

$275.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polyurethane Foam Mat For Raised Rim Platform Table, 84"L x 48"W x 2"H

Polyurethane Foam Mat For Raised Rim Platform Table, 84"L x 48"W x 2"H

Item #: WBB2140292

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant