CanDo Treatment Table w/ Adjustable Back & Shelf, 400 lb. Capacity, 78"L x 30"W x 31-1/2"H
Write a Review
|
Questions & Answers (0)
Product Description
The CanDo Treatment Table with Adjustable Back and Shelf is a standard treatment table with high-quality features to enhance patient's experience. Easy to assemble and durable, use it to administer massages, acupuncture, chiropractic work or general medicine. This two-section treatment table features hardwood legs, a hardwood shelf and an adjustable backrest. The shelf is wide and sturdy enough to store a plethora of handy items. The adjustable back features five (5) settings for better positioning, and the soft mat top is made of upholstered, two-inch-thick foam to ensure patients' comfort during treatments. The top is wrapped in a black topcoat finish that extends over the seamless, round corners. The rounded corners allow for optimal safety for patients and physicians alike and prevent injury resulting from accidentally bumping into the treatment table. This sleek CanDo Treatment Table measures 78-inches-long-by-30-inches-wide and has a weight capacity of 400 lbs. It is available with our quick ship program for faster shipping.
PRICE
$879.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 30 in |
| Height | 31-1/2 in |
| Weight Capacity | 400 lb. |
| Weight | 125 lbs |
Product Details
| Type | Treatment Tables |
| Color | Brown |
| Style | Height Adjustable |
| Material | Wood, Vinyl |
| Description | Adjustable Back & Shelf Treatment Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-4225 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |