Electric hi-low 3-section table with an adjustable backrest and foot section for supporting the patient while being treated or examined. Casters: retractable. Nose hole for prone treatments with upholstered filler plug. Standard Foot plate for height adjustment. Tail section supported by steel frame. Perimeter foot bar system. Weight capacity 550 lb. Available in dark gray, dark blue or black .
NOTE: To select a specific table color, please call Global's Customer Service prior to placing order. (800) 645-1232.
Electric Hi-Low Treatment Table with Foot Bar, 3-Section, 77"L x 28"W x 18" - 39"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$5,099.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 77 in |
| Width | 28 in |
| Height | 18 - 39 in |
| Weight Capacity | 550 lbs |
| Weight | 200 lbs |
Product Details
| Type | Electric Treatment Tables |
| Color | Dark Gray; Dark Blue; Black |
| Style | Height Adjustable |
| Material | Wood |
| Description | Electric Hi-Low Treatment Table with Foot Bar |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1681 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |