Economy Electric Hi-Low Upholstered Mat Platform Table, 84"L x 48"W x 19" - 27"H
Write a Review
|
Questions & Answers (0)
Product Description
Economy, electric hi-low, mat tables have been specially designed to provide an ample exercise area to the height most convenient to wheelchair and ambulatory people. Rocker switch activator is electric with hydraulically assist and adjusts height from 19-27". 350 lb. weight capacity. Upholstered top table. Seamless cushion and wood finishes available in various color options.
NOTE: To select a specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
NOTE: To select a specific upholstery color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
PRICE
$8,809.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 84 in |
| Width | 48 in |
| Height | 19 - 27 in |
| Weight Capacity | 350 lbs |
| Weight | 230 lbs |
Product Details
| Type | Electric Platform Tables |
| Color | Black |
| Style | Height Adjustable |
| Material | Wood |
| Description | Economy Electric Hi-Low Upholstered Mat Platform Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-2027 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |