Accessories for all platform mounted units. Platform Mounted Accessories - 10' Divider Board Only.
Divider Board For Parallel Bars with Platform, 10' L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$229.95
1
1
Ships in 19 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 120 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 10 lbs |
Product Details
| Type | Parallel Bars |
| Material | Wood |
| Package Quantity | 1 |
| Description | Divider Board For Parallel Bars with Platform |
| Color | Natural |
| Manufacturers Part Number | 15-4037 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |