Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL

Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL

Item #: WB500883

(4)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $20.50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $20.50 ea.
  • Buy 5+ $18.25 ea.

Quantity

Customers Also Viewed

Global™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord

Reliable outlet center. Ideal for a wide range of applications. Easy installation. Aluminum housing. Snap/slide mounting clips included. All models are warranted and ETL/cETL Listed. . 15 Amp/120V. 15 foot cord. 19.8 x 1.9 x 1.7.

Product Specifications

  • AMPS15
  • BRANDGlobal Industrial™
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERLTS-19-7-6FT
  • RECEPTACLES7
  • PACKAGE QUANTITY1
  • TYPEPower Strip
  • VOLTAGE RATING120
  • CONDUCTORS3
  • STRIP LENGTH INCHES19
  • CORD TYPE14/3 SJT
  • USB PORTNo
  • RECEPTACLE STYLE5-15R
  • APPROVALS OR CERTIFICATIONSETL/cETL
  • MEDICAL GRADENo
  • CORD LENGTH FEET6
  • AUTOMATIC SHUT OFFNo
  • POWER INDICATORYes
  • # OF OUTLET ROWS1
  • SURGE PROTECTORNo
  • TIMERNo
  • DATA LINE PROTECTIONNo
  • OVERLOAD PROTECTION15A Circuit Breaker
  • COLOR FINISHSilver/Black
  • MOUNTING TYPESnap/Slide
  • EMI/RFI NOISE FILTERNo
  • SURGE PROTECTION FAILURE ALARMNo
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHIVAKUMAR

    Date: October 16, 2020

    Good value for money.
    Your review:
    Great value for the cost.
  • Reviewer: Anonymous

    Date: December 19, 2018

    Great power extension
    Your review:
    I bought two of these. They're made of extruded aluminum and are easily mounted on drywall / interior studs or a interior of the log cabin. It has a handy master switch to power the unit on or off. The mounting hardware included is versatile, can be concealed mount or end mounted as needed.
  • Reviewer: Anonymous

    Date: March 23, 2018

    Good Quality for the Price
    Your review:
    I ordered at least a dozen and all performed as per manufacturer's spec. Easy to install and operate
  • Reviewer: Anonymous

    Date: March 23, 2018

    Aluminum Power Strip
    Your review:
    Exactly what I was looking for. Heavy duty 15" cord. plenty of space between outlets for bulky plugs. Would buy again
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL

Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL

Item #: WB500883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL
    Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL
    Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL
    Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL
    Global Industrial™ 19-in. 7 outlet Aluminum Power Strip with 15-ft Cord ETL/cETL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant