Interion by Global Industrial
Model # :WB277496
Interion® Deluxe Wood Filler Block for Partition
|
Questions & Answers (0)
Product Description
This wood block acts as a filler in between sections for Interion® By Global Industrial Deluxe Partitions, completing the aesthetic look of the deluxe wood caps. They can be used in 2, 3, and 4 way intersections and are magnetically held in place.
PRICE
$5.60
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 1-3/4 in |
| Height | 1-1/2 in |
Product Details
| Type | Wood Filler Block |
| Description | Deluxe Wood Block Filler |
| Color | Red |
| Manufacturers Part Number | 277496 |
| For Use With | Deluxe Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |