Global Industrial
Model # :WB641198
Global Industrial Cartridge Filter For 16 Gallon Wet/Dry Vacuums
|
Questions & Answers (0)
Product Description
Cartridge filter for wet or dry pickup. For use with Global Industrial 16 Gallon Stainless Steel Wet Dry Vacuum model 641196.
PRICE
$32.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/10 in |
| Depth | 7-1/10 in |
| Height | 9 in |
| Weight | 0.8 lbs |
Product Details
| Type | Cartridge Filter |
| Package Quantity | 1 |
| Description | Cartridge Filter |
| Color | White |
| Manufacturers Part Number | 641198 |
| For Use With | Global Industrial |
| Brand | Global Industrial |