Features:
- Wire cage with internal float ball
- Includes: (1) PowerQUAD20/30/55 Gallon Upgrade Kit, (1) Installation Hardware, (1) Wire Cage, (1) Ball Float, (1) Standard Cartridge Filter
Weights & Dimensions
| Length | 12-3/16 |
| Width | 10-1/2 in |
| Height | 10-1/2 in |
| Weight | 5 lbs |
Product Details
| Type | Upgrade/Retrofit Kit |
| Material | Metal/Plastic/Foam |
| Package Quantity | 1 |
| Description | 20/30/55 Gallon Liquid Shut-Off Assembly Upgrade/Retrofit Kit |
| Color | Multi-colored |
| Manufacturers Part Number | PQ638K |
| For Use With | Guardair® PowerQUAD Vacuum Units |
| Brand | Guardair Corporation |