take 10% off our everday low prices!

Offer applied at final checkout

Spirit Lighted Display Case 72"W x 80"H x 16"D Mirror Back Satin Finish Black Base & Top

Spirit Lighted Display Case 72"W x 80"H x 16"D Mirror Back Satin Finish Black Base & Top

Item #: WBB2221163

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5,384.00 up to 39% OFF

Price: $3,264.00

$544.00 / month suggested monthly payments with 6 mo. special financing on the purchase of $3,264.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Waddell's Spirit Lighted Series will make you shout for joy. The lighted cornice will accentuate your most memorable achievements. It is the perfect solution to show off your school pride or add color to your business. For expression of your entire organization, features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes. Sliding tempered glass doors include built-in locks. Backed by Waddell's Limited Lifetime Warranty. Made in the USA.

Features
  • Waddell's Spirit lighted floor cases are the perfect solution to show off your school pride or add color to your business.
  • Features include a 12" high base in 10 vibrant colors, 3 backing choices, and anodized aluminum frames in 3 finishes.
  • Sliding tempered glass doors include built-in locks.
  • Includes 4 half length shelves 14" deep with brackets.
  • Limited Lifetime Warranty, Made in the USA

Product Specifications

  • WIDTH INCHES72
  • DEPTH INCHES16
  • HEIGHT INCHES80
  • COLOR FINISHBlack
  • ASSEMBLYAssembled
  • BRANDWaddell
  • DOOR TYPESliding
  • FRAME COLORSatin Natural
  • MANUFACTURERS PART NUMBER3176MB-SN-BK
  • PACKAGE QUANTITY1
  • LIMITED WARRANTYLimited Lifetime
  • STYLE4 Half-Length
  • BACK TYPEMirror
  • BASE COLORBlack
  • FRAME CONSTRUCTIONAnodized Aluminum
  • SERIESSpirit
  • TOTAL WIDTH INCHES72
  • TOTAL HEIGHT INCHES80
  • COLOR FAMILYWhite
  • TOTAL DEPTH INCHES16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Spirit Lighted Display Case 72"W x 80"H x 16"D Plaque Back Satin Finish Black Base & Top

Item #: WBB2221163

Not Yet Rated

Usually ships in 7 to 10 days

$3,264.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Spirit Lighted Display Case 72"W x 80"H x 16"D Mirror Back Satin Finish Black Base & Top

Spirit Lighted Display Case 72"W x 80"H x 16"D Mirror Back Satin Finish Black Base & Top

Item #: WBB2221163

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top