Global Industrial
Model # :WB292732
Global Industrial Fan Cover For 24" & 30" Fan Heads, Blue
|
Questions & Answers (0)
Product Description
Cover protects fan from collecting excess dust and debris when not in use. Made of nylon with a draw string to ensure proper coverage and to remain in place. Easy to clean.
PRICE
$35.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Fan Cover |
| Includes | Draw String |
| Material | Nylon |
| Color | Blue |
| Manufacturers Part Number | 292732 |
| For Use With | 24" & 30" Fan Heads |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | Global Industrial |