+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Exelair™ EX0320MKIT, Coupler and plug Kit, Industrial M Style, 20 Pieces
EXELAIR™ 20 Piece Coupler and Plug Kit, provides the perfect solution to switch quickly between different air lines or tools. This M style coupler kit includes a variety of couplers and plugs with a 1/4" basic flow size and offering up to 300 PSI. Ideal for any home garage or automotive shop to finish all projects like a pro.
Features:
EXELAIR™ 20 Piece Coupler and Plug Kit, provides the perfect solution to switch quickly between different air lines or tools. This M style coupler kit includes a variety of couplers and plugs with a 1/4" basic flow size and offering up to 300 PSI. Ideal for any home garage or automotive shop to finish all projects like a pro.
Features:
- 1/4" NPT (Female/Male)
- Interchangeable with most manufacturers
- Maximum PSI: 300
- Includes 5 M-Style Steel Male & Female Plugs, 4 M-Style Steel Female Couplers and 1 M-Style Brass Female Coupler
Weights & Dimensions
- Width 6-5/16 in
- Nominal Flow Diameter 1/4 in
- Length 9-3/4 in
- Height 1-11/16 in
Product Details
- Made in the USA No
- CFM 35 CFM
- Interchange Industrial 1/4" body
- Brand ExelAir
- Connection Configuration 1/4" NPT
- Material Brass, Steel
- Style M-Style
- Max Operating PSI 300 psi
- Manufacturers Part Number EX0320MKIT
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Exelair™ EX0320MKIT, Coupler and plug Kit, Industrial M Style, 20 Pieces
$55.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A