Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milton

Model # :WBB2221874

MPN #: s-1802

Milton s-1802 P Style Automotive Coupler and Plug Kit 2 Pack

Product Description
Milton s-1802 P Style Automotive Coupler and Plug Kit 2 Pack

Two piece high flow P style coupler and plug kit includes one heavy duty steel coupler and one steel plated plug with a 1/4" NPT. Air flow of 68 SCFM with a 3/8" basic flow size.

PRICE
$21.75

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3.25 in
Width1.00 in
Height1.00 in
Weight0.4 lbs
Nominal Flow Diameter3/8 in

Product Details

InterchangeTru-Flate Automotive 3/8" Body
CFM68 CFM
Connection Configuration1/4 Female NPT
StyleP-Style
Made in the USAYes
MaterialSteel
Package Quantity2
Max Operating PSI300 psi
Manufacturers Part Numbers-1802
BrandMilton