SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Ingersoll Rand Right Angle Air Drill, Standard Keyed, 3/8" Chuck, 1800 RPM

Ingersoll Rand Right Angle Air Drill, Standard Keyed, 3/8" Chuck, 1800 RPM

Item #: WB700166

Not Yet Rated

Free Shipping

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

$199.00 up to 30% OFF

Price: $139.95

Save $7.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Ingersoll Rand Reversible Pistol Grip Air Drill, Standard Keyed, 3/8" Chuck, 2000 RPM

Ingersoll Rand Reversible Pistol Grip Air Drill, Standard Keyed, 3/8" Chuck, 2000 RPM

Free Shipping

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Global Industrial™ Spring Retractable Steel Hose Reel w/ 3/8" x 50'L Hose, 300 PSI

Florida Pneumatic  Straight Air Drill, Keyed, 1/4" Chuck, 6000 RPM

Florida Pneumatic Straight Air Drill, Keyed, 1/4" Chuck, 6000 RPM

Free Shipping

Chicago Pneumatic Reversible Pistol Grip Air Drill, Jacobs Industrial, 1/2" Chuck, 840 RPM

Chicago Pneumatic Reversible Pistol Grip Air Drill, Jacobs Industrial, 1/2" Chuck, 840 RPM

Free Shipping

Ingersoll Rand Reversible Pistol Grip Air Drill, Standard Keyed, 1/2" Chuck, 500 RPM

Ingersoll Rand Reversible Pistol Grip Air Drill, Standard Keyed, 1/2" Chuck, 500 RPM

Free Shipping

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Guardair 1500, Gun Vac Kit W/ 9" Crevice Tool

Free Shipping

Ingersoll Rand Drive Air Impact Wrench, 1/2" Drive Size, 930 Max Torque

Ingersoll Rand Drive Air Impact Wrench, 1/2" Drive Size, 930 Max Torque

Free Shipping

Ingersoll Rand Vibrotherm Air Impact Wrench, 1/2" Drive Size, 500 Max Torque

Ingersoll Rand Vibrotherm Air Impact Wrench, 1/2" Drive Size, 500 Max Torque

Free Shipping

3" Polyurethane Load Wheel 276008 for Wesco® Pallet Trucks 241481 & 984872

3" Polyurethane Load Wheel 276008 for Wesco® Pallet Trucks 241481 & 984872

Lift Off Adhesive/Grease Stain Remover, 22 oz. Trigger Spray Bottle, 6 Bottles - 40701

Lift Off Adhesive/Grease Stain Remover, 22 oz. Trigger Spray Bottle, 6 Bottles - 40701

Lift Off #3 Pen, Ink & Marker/Graffiti Remover, 22 oz. Trigger Spray Bottle, 6 Bottles - 40901

Lift Off #3 Pen, Ink & Marker/Graffiti Remover, 22 oz. Trigger Spray Bottle, 6 Bottles - 40901

7807 Series Drill One tool in a family of economical, standard duty tools, the 7807R Series is an excellent choice for service work requiring a compact, low profile angle head. It's a durable, reliable tool for drilling in all types of materials, including sheet metal, wood and composites.

Features:
  • Reversible Motor with convenient control
  • Standard chuck
  • Rear Exhaust
  • Grease point on angle head for easy maintenance
  • Angle Head Height: Chuck Jaws fully extended: 3.8" (95.6 mm) Chuck Jaws fully retracted: 3.3" (84 mm)




Weights & Dimensions

  • Min Hose Size 42802 in
  • Chuck Size 3/8 in
  • Length 8.11 in
  • Air Inlet 1/4 in
  • Weight 2.42 lbs

Product Details

  • Exhaust Rear
  • CFM 17 CFM
  • Horsepower 0.33 HP
  • Chuck Type Standard Keyed
  • Side Grip Handle No
  • Average Air Consumption 4 SCFM
  • Brand Ingersoll Rand
  • Package Quantity 1
  • PSI 90 psi
  • Free Speed 1800 rpm
  • Style Right Angle
  • Manufacturers Part Number 7807R
  • Noise Output 89.2/100.2 dBA
  • Vibration <2.5 m/s²
  • Reversible Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Ingersoll Rand 116 Standard Duty Air Hammer 3500 bpm

$88.95

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ingersoll Rand Right Angle Air Drill, Standard Keyed, 3/8" Chuck, 1800 RPM

Ingersoll Rand Right Angle Air Drill, Standard Keyed, 3/8" Chuck, 1800 RPM

Item #: WB700166

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant