Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case

Item #: WB670194

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Black
  • Clear

Black

Frequently Purchased Together

  • Global Industrial™ Slim Trash Container, Black, 23 Gallon

    $40.95

  • Global Industrial™ Paper Recycling Lid, Blue

    $17.00

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$66.99 up to 27% OFF

Price: $53.95

Save $2.70 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-2 $53.95 ea.
  • Buy 3+ $48.95 ea.

Quantity

Customers Also Viewed

Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case

Choose Global Industrial™ Super Duty Black Trash Bags for heavy duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 2.50 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 33in. x 39in. for a superb fit into 30 to 33 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.

Product Specifications

  • WIDTH INCHES 33
  • HEIGHT INCHES 39
  • CAPACITY GALLONS 30 to 33
  • COLOR FINISH Black
  • CONSTRUCTION LLDPE
  • THICKNESS 2.50 Mil
  • PACKAGE QUANTITY 100
  • TYPE Super Duty
  • BRANDGlobal Industrial™
  • CAPACITY WEIGHT100 lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case

Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case

Item #: WB670194

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case
    Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case
    Global Industrial™ Super Duty Black Trash Bags - 30 to 33 Gal, 2.5 Mil, 100 Bags/Case
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant