Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige

Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige

Item #: WB436946BG

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Beige
  • Black

Beige

Frequently Purchased Together

  • Global Industrial™ Dual Arm Adaptor For Fixed Height or Gas Spring Monitor Arms, Beige

    $26.95

  • Global Industrial™ 81"H Steel Post with Fixed Base - Beige

    $286.95

  • Global Industrial™ 81"H Steel Post with Fixed Base and Power Outlets - Beige

    $345.95

Price: $92.95

Save $4.65 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gas Spring LED/LCD Flat Panel Monitor Arm for Global Industrial™ Orbit Computer Workstations

This economy and ergonomic designed flat panel monitor arm in beige color has durable aluminum construction and is ideal for most VESA-enabled flat panel monitors up to 24". This monitor arm supports up to 20 lbs. and can be easily installed to Global Industrial™ Orbit Columns and Posts (sold separately). Ships fully assembled for quick and easy installation.

Features:
  • Aluminum construction offers greater durability
  • Fits most flat-panel displays up to 24"
  • Full-motion swivel arm adjusts for angle
  • Cable management feature routes cables under the arm
  • Mounting hardware included
  • Quick and easy installation
Specifications:
  • Color: Beige
  • Construction: Aluminum, Steel
  • Screen Size Compatibility: Up to 24"
  • Weight Capacity: 20 lbs.
  • Lift: 11.81" (300 mm)
  • Tilt: + 90° / - 65°
  • Swivel: 360°
  • Rotation: 360°
  • VESA Pattern (mm): 75x75; 100x100
  • Arm Extension: 4.25" min extend to 24.41" max
  • Certifications: RoHS compliant, TUV certified
  • Limited Warranty:1 Year


Product Specifications

  • BRANDGlobal Industrial™
  • MANUFACTURERS PART NUMBER436946BG
  • LENGTH INCHES24-3/8
  • WIDTH INCHES7-1/2
  • HEIGHT INCHES4-1/2
  • DESCRIPTIONGas Spring Flat Panel Monitor Arm
  • COLOR FINISHBeige
  • CONSTRUCTIONAluminum, Steel
  • WEIGHT CAPACITY20 lbs.
  • WEIGHT LBS6.8
  • TYPEMonitor Mount
  • MOUNT TYPEWall Mount
  • TILT (DEGREES)+ 90° / - 65°
  • SWIVEL (DEGREES)180°
  • ROTATION (DEGREES)360°
  • LCD SIZEUp to 24"
  • LIFT11.81" (300 mm)
  • ASSEMBLYAssembled
  • CERTIFIED/APPROVALTUV/RoHS
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

You might be interested in this similar product

Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Black

Item #: 436946BK

(1)

Available on or around 02/02/2021

$92.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige

Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige

Item #: WB436946BG

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Global Industrial™ Gas Spring LED/LCD Flat Panel Monitor Arm with VESA Plate, Beige
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant