Take 15% off your entire order!

Offer applied at checkout

American Louver Plaster Frame for Lay-In Air Diffuser, 2' x 2', White, PK2

American Louver Plaster Frame for Lay-In Air Diffuser, 2' x 2', White, PK2

Item #: WBB2278125

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

American Louver Plaster Frame for Lay-In Air Diffuser, 2' x 2', White, PK2

This plaster frame is used to install a ceiling t-grid, lay-in type diffuser or grille in plaster or drywall. The frame has adjustable fastening clips that adapt to different thickness and comes with hardware, making installation easy. Made of aluminum that is electrostically coated white for a hard finish. 2' x 2', package of 2. Also comes in 1' x1'.

Product Specifications

  • BRANDAmerican Louver
  • WIDTH INCHES25-3/8
  • DEPTH INCHES25-3/8
  • HEIGHT INCHES1
  • NOMINAL SIZE INCHES24 x 24
  • WEIGHT LBS1
  • COLORWhite
  • TYPEPlaster Mounting Frame
  • PACKAGE QUANTITY2
  • MANUFACTURER'S PART NUMBERALPF2X2-2PK
  • DIFFUSER STYLELay-In
  • CONSTRUCTIONAluminum
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Louver Fire Rated UL2043 White Cone Diffuser for 8" Duct, STR-C-8W-FR

Item #: B2304501

Not Yet Rated

Usually ships in 10 to 13 days

$49.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Louver Plaster Frame for Lay-In Air Diffuser, 2' x 2', White, PK2

American Louver Plaster Frame for Lay-In Air Diffuser, 2' x 2', White, PK2

Item #: WBB2278125

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant