take 10% off our everday low prices!

Offer applied at final checkout

+

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Item #: WB436949

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Nitrile Gloves, Exam Grade, Powder Free, White, 3 MIL, 100/Box, Large

    $7.50

  • Global Industrial™ Automatic Dispenser for Foam Hand Soap/Sanitizer - White/Gray

    $25.00

  • Global Industrial™ 3-1/2 Gallon Step On Trash Can - Stainless Steel

    $41.95

  • 1 Week

    • 1 Week
    • 2 Weeks
    • 1 Month
    • 2 Months
    • 3 Months
    • 6 Months
    ?

    AUTO-REORDER

    Auto-Reorder from Globalindustrial.com can make your life easier!

    • Save time and stop worrying about ordering the item you use the most.
    • Change order frequency, delivery schedule and quantity at anytime, all online.
    • Receive automatic email reminders before each delivery that keep you up to date.
    • Its completely FREE, and you can cancel online at any time.

$44.99 up to 33% OFF

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Glove box holders are constructed of heavy duty stainless steel for long lasting durability. Glove box holders allow convenient storage and easy access for boxed disposable gloves. They are ideal for use in patient rooms, hospitals, laboratories, kitchens and more. These glove box holders are simple to load and accommodate two glove boxes.

Features:
  • Stainless steel glove box holder with open design
  • Accommodates most brand name standard glove boxes
  • Holds two boxes of gloves
  • Wall mountable - horizontally or vertically
  • Mounting holes and hardware included for easy installation


Product Specifications

  • BRANDGlobal Industrial™
  • MANUFACTURERS PART NUMBER436949
  • WIDTH INCHES11
  • DEPTH INCHES3-3/4
  • HEIGHT INCHES10
  • COLOR FINISHStainless Steel
  • CONSTRUCTIONStainless Steel
  • DESCRIPTIONDouble Stainless Steel Glove Box Holder
  • CAPACITYDouble
  • STYLETop Loading (Horizontally), Side Loading (Vertically)
  • TYPEGlove Box Holder
  • PACKAGE QUANTITY1
  • LIMITED WARRANTY1 Year
  • INCLUDESMounting Hardware
  • ASSEMBLYAssembled
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Upgrade this item for just $15.00 more

Global Industrial™ Triple Stainless Steel Glove Box Holder, 16"W x 3-3/4"D x 10"H

Item #: WB436949

(1)

Ships same day.

$44.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

Item #: WB436949

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H
    Global Industrial™ Double Stainless Steel Glove Box Holder, 11"W x 3-3/4"D x 10"H

    Be the first to know about our special deals and events!

    Top