Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :WBB1121535

MPN #: 50306

TrippNT™ Double Economy Glove Box Holder, 11"W x 4"D x 10"H, White

Product Description
TrippNT's Priced Right Double Plain Glove Box Dispenser safely holds and dispenses gloves. Durable and strong bright white styrene construction is easy to clean. Can be placed on countertop or mounted to wall with included hardware. Available in single, double and triple.

Features:
  • Rectangular Double Opening Glove Box Dispenser
  • Mounts on Wall with Keyholes or Sits on Counter
  • Constructed from White Styrene
  • Protects and Stores Glove Boxes Keeping them Clean, Neat, and Dry
  • 100% Total Replacement Lifetime Guarantee/Made in USA
PRICE
$46.95

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth4 in
Height10 in
Weight1 lbs

Product Details

Assembly RequiredNo
TypeGlove Box Holder
ColorWhite
Mounting LocationWall
CapacityDouble
Material1/8" Styrene
DescriptionPlain Glove Box Holder & Dispenser
Package Quantity1
Manufacturers Part Number50306
BrandTrippNT

Warranty

Warranty100% Total Replacement Lifetime Guarantee