Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Carton Box Sizer with Blade Guard

Global Industrial™ Carton Box Sizer with Blade Guard

Item #: WB244282

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Cube Cardboard Corrugated Boxes 10" x 10" x 10" 200#/ECT-32 - Pkg Qty 25

    $19.50

  • Global Industrial™ Heavy-Duty 2" Packaging Tape Dispenser With Adjustable Tape Brake

    $6.20

  • Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

    $58.68

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ Carton Box Sizer with Blade Guard

This box sizer allows you to customize your carton size by scoring the inside wall for cutting accuracy. The printed ruler ensures measuring accuracy for precision cuts every time. The steel construction is both rigid and durable providing years of reliable service. Includes blade guard for user safety. Maximum Cut Off 12". Color finish is Gray. Package quantity is 1. Dimensions are 13"L x 1-3/4"W x 3/4"D.

To purchase replacement blades, choose Global# 244287.

Product Specifications

  • BRANDGlobal Industrial™
  • COLOR FINISHGray
  • ASSEMBLYAssembled
  • CONSTRUCTIONSteel
  • DESCRIPTIONCarton Box Sizer with Blade Guard
  • PACKAGE QUANTITY1
  • WEIGHT LBS0.75
  • TYPEBox Size Ruler
  • DEPTH INCHES3/4
  • LENGTH INCHES13
  • FOR USE WITHCorrugated Cardboard Boxes
  • LIMITED WARRANTY1 Year
  • WIDTH INCHES1-3/4
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHRISTINA

    Date: May 30, 2020

    All good
    Your review:
    Excellent. Fast arrival. Product works well.
  • Reviewer: ROBERT

    Date: May 23, 2020

    Must have tool if you have a lot of small shipments and a lot of big boxes
    Your review:
    Works great, fast to use and beats using a box cutter. Easy to use and lightweight.
  • Reviewer: karen

    Date: April 23, 2020

    Makes Shipping Easier
    Your review:
    Super easy to use. I have prior experience using this tool so no learning curve. It is smooth and works as it should.
Product Q & A

There are no questions for this product.

Replacement Parts

Popular item in this category

Tray Drying Rack 12"L x24"D x 8-1/2"H Poly-Z-Brite®

Item #: TR1224Z

Not Yet Rated

Ships same day.

$10.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Carton Box Sizer with Blade Guard

Global Industrial™ Carton Box Sizer with Blade Guard

Item #: WB244282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Carton Box Sizer with Blade Guard
    Global Industrial™ Carton Box Sizer with Blade Guard
    Global Industrial™ Carton Box Sizer with Blade Guard
    Global Industrial™ Carton Box Sizer with Blade Guard
    Global Industrial™ Carton Box Sizer with Blade Guard
    Global Industrial™ Carton Box Sizer with Blade Guard
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant