Global Industrial
Model # :WB412405
Global Industrial Plastic Box Cutter - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Plastic Box Cutter - Pkg Qty 6
These plastic box cutters allow precision corrugated box cutting for warehouses, packaging areas, receiving departments, and other related environments. The plastic construction is both strong and impact resistant making it ideal for harsh working conditions. Easy grip handle improves user control while reducing hand fatigue for optimal performance and comfort. Blue color finish promotes high visibility in dim or cluttered work areas. No assembly required. Package quantity is 6. Color finish is Blue. Dimensions are 6-5/16"L x 1-9/16"W x 15/16"H. 1 Year Limited Warranty.
MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
These plastic box cutters allow precision corrugated box cutting for warehouses, packaging areas, receiving departments, and other related environments. The plastic construction is both strong and impact resistant making it ideal for harsh working conditions. Easy grip handle improves user control while reducing hand fatigue for optimal performance and comfort. Blue color finish promotes high visibility in dim or cluttered work areas. No assembly required. Package quantity is 6. Color finish is Blue. Dimensions are 6-5/16"L x 1-9/16"W x 15/16"H. 1 Year Limited Warranty.
MUST BE 18 YEARS OR OLDER TO PURCHASE THIS PRODUCT.
PRICE
$57.60 Sold in packages of 6 / $9.60 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 1-9/16 in |
| Height | 15/16 in |
| Weight | 0.1 lbs |
Product Details
| Blade Shape | Trapezoid |
| Type | Box Cutter |
| Color | Blue |
| Handle Type | Grip |
| Package Quantity | 6 |
| Description | Utility Box Cutter |
| Manufacturers Part Number | 412405 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |