Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641433GY

Global Industrial™ Plastic Trash Can Dome Lid - 32 Gallon Gray

Product Description
The Global Industrial™ Plastic Trash Can Dome Lid helps contain odors. The spring-loaded self-closing lip automatically closes and the unique angled door features a protruding lip design to help minimize/prevent water entry into the trash can interior. Solidly built, this tough molded unit is sturdy against denting and impacts to maintain lasting endurance against outside forces. Complete textured layer allows for a clean and traditional appearance to accommodate any surrounding environment. Durable plastic construction (made from 100% virgin polypropylene) ensures upright strength and durability. Gray color finish. For use with Global Industrial™ 32 Gallon Plastic Trash Cans.

PRICE
$99.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
99.95
Buy 3 units - 5 units
95.95Save $4.00 (4%)
Buy 6+ units
92.95Save $7.00 (7%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeDome Lid
Capacity32 gal
MaterialPlastic
Package Quantity1
ColorGray
Manufacturers Part Number641433GY
For Use WithGlobal Industrial™ 32 Gallon Trash Cans
Indoor/OutdoorIndoor/Outdoor
ShapeRound
BrandGlobal Industrial