Global Industrial
Model # :WB237649
Global Industrial™ Gray Lid for Blue Recycling 1 Cubic Yard Tilt Truck
Write a Review
|
Questions & Answers (0)
Product Description
Domed Lid helps control odors and protect cargo. Fits snug and allows access to contents without removal. Comes in gray only. Fits Blue Recycling Tilt Trucks.
PRICE
$275.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 68 in |
| Depth | 36-1/2 in |
| Height | 8 in |
Product Details
| Assembly Required | No |
| Type | Recycling Truck Lid |
| Color | Gray |
| Accessory Type | Lid |
| Capacity | 202 gal |
| Material | Plastic |
| Manufacturers Part Number | 237649 |
| Indoor/Outdoor | Indoor/Outdoor |
| Shape | Rectangle |
| Brand | Global Industrial |