Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Guardian Equipment

Model # :WB290463

MPN #: G6020

Thermostatic Mixing Valve, 13 Gallon 49 Liter Capacity

Product Description

Thermostatic mixing valve to blend hot and cold water to deliver tepid water. Valve has flow capacity of 13 gallons (49 liters) per minute at 30 PSI (2.1 bar) pressure drop. Valve can be used to supply emergency eyewash, eye/face wash or drench hose unit. Depending on water supply size and pressure, valve can supply multiple units.

PRICE
$585.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Outlet Size1/2 NPT Female in
Inlet Size1/2 NPT Female in

Product Details

Flow Rate13 gal/min
MaterialBrass
DescriptionMixing Valve
Manufacturers Part NumberG6020
Temperature Range Min65
For Use WithEmergency Eyewash & Eye/Face Wash
Temperature Range Max95
BrandGuardian Equipment

Compliance & Certifications

CertificationsASSE 1071