SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436

Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436

Item #: WB695436S

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $189.95

Promotional Price: $162.00

Save $8.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

This Clear Plastic Protective Shield Kit is for use with the Global Industrial™ Mobile Standing Computer PC Cart (Model 695436) - (sold separately). The protective shields create barriers between people to help safeguard from coughs and sneezes. Ideal for healthcare settings, hospitals, and similar medical facilities. The 26-1/2" high panels deliver 3-sided wraparound protection. Easy assembly with included hardware. The shield is easy to clean with a soft cloth and a small amount of mild dish liquid detergent mixed with lukewarm water. 1 Year Limited Warranty.

Includes:
  • Polyethylene terephthalate glycol (PETG) clear panels
  • 2 Clear plastic side panels - 20"W x 26-1/2"H x 0.10" Thick
  • 1 Clear plastic rear panel - 23"W x 30"H x 0.10" Thick
  • 6 Plastic connection L-grippers, each 1" long for connecting clear plastic side panels with clear plastic rear panel at 90 degree angle - 3 gripper/corner connection
  • 2 Oblong aluminum uprights for attaching clear plastic panel - mounts to existing holes in the bottom of 695436 Table Top
  • 1 Top rear bracket - steel bracket for attaching clear plastic rear panel with coved washers, nuts, and bolts to computer cart upright with 3x self-tapping screws
  • 1 Bottom rear bracket – Steel bracket for attaching clear plastic rear panel to existing holes in the bottom of 695436 Table Top
  • Made in USA


Weights & Dimensions

  • Depth 20 in
  • Width 23 in
  • Height 26-1/2 in

Product Details

  • Assembly Required Yes
  • Type Accessory
  • For Use With Mobile Computer PC Cart 695436
  • Frame Color Family Silver
  • Package Quantity 1
  • Brand Global Industrial
  • Material Plastic
  • Manufacturers Part Number 695436S
  • Color Family Clear

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436

Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436

Item #: WB695436S

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436
    Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436
    Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436
    Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436
    Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436
    Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436
    Global Industrial™ Clear Plastic Protective Shield For Mobile Computer PC Cart 695436
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant