Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB708584

Global Industrial™ Lens Cleaning Wipes, 100/Box

Product Description
✓ Ideal for cleaning glass or polycarbonate lenses.
✓ Anti-fog and anti-static for non-abrasive cleaning.
✓ Disposable, convenient wipes offer silicone-free cleaning.

Got lenses that need to be cleaned? Stock up on our Global Industrial™ Lens Cleaning Wipes and start cleaning with ease. These wipes are perfect for cleaning eyewear and each sheet is individually wrapped as well as pre-moistened. In addition, these wipes feature anti-fog, anti-static, silicone-free cleaning to help tackle sensitive surfaces, and are highly suitable for cleaning glass or polycarbonate lenses. Please note, this large 5" x 8" wipes container are best stored in a wall-mounted cardboard dispenser.

  • Box Dimensions: 4-3/4"W x 9"H x 2-5/8"D.
  • PRICE
    $11.00

    1
    1
    Save 15% on Auto-Reorders

    AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
    • Eliminate the need for reminders and repetitive orders.
    • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
    • Automatic email notifications keep you in the loop before every order.
    • It's completely FREE and you can cancel anytime from your profile.
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width4-3/4 in
    Depth2-5/8 in
    Height9 in
    Weight2 lbs

    Product Details

    TypeLens Cleaning Wipes
    MaterialNon-Woven Cloth
    Package Quantity100/Box
    DescriptionEyewear Cleaning Wipes
    Manufacturers Part Number708584
    BrandGlobal Industrial