Applications:
- Construction/Trades
- Oil & Gas
- Mining
- Maintenance
- Assembly/Fabrication
- Manufacturing
- Police/Tactical
Weights & Dimensions
| Size | One Size |
Product Details
| Type | Lens Cleaning Cloth |
| Material | Polyester |
| Temple Color Family | Black |
| Package Quantity | 1 Cloth |
| Description | Skullerz® 3216 Microfiber Cleaning Cloth |
| Series | Skullerz® 3216 |
| Manufacturers Part Number | 19216 |
| Brand | Ergodyne |