Shoulder Screw Shims
Most Relevant
Metric Shoulder Screw Shortening Shim

Metric Shoulder Screw Shortening Shims provide a cost-effective solution for fixing length issues in metric shoulder screws. Placed between the screw head and mating surface, these shims reduce overall length, offering efficient and precise adjustments. Made from non-corrosive polymers for dimensional stability, they adjust gap widths and reduce rattle.
| Compare | Image | Thickness | Inside Diameter | Diameter | Package Quantity | Model # | Price | |
|---|---|---|---|---|---|---|---|---|
![]() | 0.40 mm | 8mm in | 13mm | 25 | WBB511802 | $14.50 | ||
![]() | 0.125 mm | 8mm in | 13mm | 25 | WBB511795 | $15.00 | ||
![]() | 0.25 mm | 8mm in | 13mm | 25 | WBB511798 | $15.00 | ||
![]() | 0.50 mm | 6mm in | 10mm | 25 | WBB511800 | $15.00 | ||
![]() | 0.80 mm | 8mm in | 13mm | 25 | WBB512204 | $17.75 |
Shoulder Screw Lengthening Shim

Extend the length of shoulder screws effortlessly with our Shoulder Screw Lengthening Shims. These durable shims provide reliable and secure lengthening of shoulder screws. The shims are placed between the screw head and the mating surface to effectively increase the overall length. Ideal for various industrial applications, they ensure accurate adjustments and proper alignment.
Metric Shoulder Screw Lengthening Shim

Our Metric Lengthening Shims are specifically designed to extend metric shoulder screws precisely. These durable shims provide accurate adjustments and proper alignment. Simply place them between the screw head and mating surface to securely increase the overall length. Ideal for metric industrial applications, these shims ensure optimal fit and alignment in assembly and fastening processes.