Tape Pads

Pocket Tape Pads
| Compare | Image | Color | Length | Width | Thickness | Package Quantity | Material | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Clear | 6 in | 2 in | 3.1 mil | 5 | Polypropylene | WBB3211354 | $105.95 ea. | ||
![]() | Clear | 6 in | 2 in | 3.1 mil | 20 | Polypropylene | WBB1530205 | as low as $7.60 ea. Save $0.60 (7%) |
Related Products
3M™ Scotch® 893 Filament Tape 1/2" x 60 Yds. 6 Mil Clear - 72 Rolls/Case Scotch® Filament Tape 893 provides an excellent solution for metal splicing, rebar and pipe bundling or reinforcing large bulk containers. This filament-reinforced tape has a clear, polypropylene backing that resists abrasion, moisture, scuffing and breaks, even if nicked or punctured. With an increased tensile strength, this tape is ideal for a variety of reinforcing, strapping and bundling applications. This sturdy tape dispenses easily without curling for easy application and its multi-layer synthetic-rubber ...
3M™ 9415PC Removable Repositionable Tape 1" x 72 Yds. 2 Mil Clear - 36 Rolls/Case 3M™ Removable Repositionable Tape 9415PC is a double coated tape that works on a variety of substrates or materials for temporary mounting of lightweight materials such as paper, plastics, films or foams. This double coated tape is composed of medium-tack, permanent adhesive on one side and low tack adhesive on the other with a resilient polyester film carrier in between. Details: Removable repositionable adhesive on the liner side; medium tack adhesive on the face side Permanent adhesive on the ...
3M™ Scotch® 8919MSR Filament Tape 2" x 60 Yds. 7 Mil Clear - 24 Rolls/Case Filament Tape 8919MSR is a clear polyester backed tape with a modified synthetic rubber adhesive and is reinforced with fiberglass filaments. Filament Tape 8919MSR has 380 lbs./in. width of tensile strength and utilizes a unique, proprietary, modified synthetic rubber adhesive for optimum oily metal adhesion. Filament Tape 8919MSR uses a solventless adhesive coating process, which offers a more sustainable option, even for demanding applications.
3M F9460PC Double Sided VHB Acrylic Foam Tape 1" x 5 Yds 2 Mil Clear Super strong VHB™ Tape provide the simplicity of a tape fastener with incredible strength that in many situations, replaces rivets, bolts, screws, spot-welds, liquid adhesives and other permanent fasteners. Clear transfer tape bonds smooth, flat metal surfaces. High shear strength adhesive. Moisture, UV and solvent resistant. 3" core. Temperature range -40° F to 300° F. Polycoated kraft liner with a clear acrylic adhesive. UL746C.
Use on any touch screen: cell phone, tablets, credit card machines, copy machines, elevator screens, kiosks, plus much more. This film contains an antimicrobial agent to protect the film from bacteria, mold, mildew and fungi to ensure the surface is clean. Silver ions react with and affect multiple sites in bacterial cells on the surface of the film, to keep the film clean. Developed for high traffic areas, Silver Defender's stretchable film can cover any type of surface. This film is water proof and resistant to most cleaning products. Applied and removed in seconds, use up to 90 days. ...