Door Pulls & Push Plates
Related Products
Prime-Line C 1216 Sliding Door Handle, 4-15/16-Inch Hole Centers, Black This patio door handle set is constructed from black plastic and is easily surface mounted. It features a hooking latch mechanism and a high profile base. It has hole centers measuring 4-15/16 -Inch and also includes an outside pull and keeper.
This unique product is the most versatile locking unit available. It will accommodate 7 different hole spacing patterns from 3" to 6-7/8". The 3-15/16" hole spacing is designed for use with mortise lock installations using Adam Rite and W and F mortise locks. These holes are offset 1/8" from that of the locking cylinder hole. The spacing allows locking unit to adapt to a variety of handle sets.
Primeline Products C 1058 Sliding Door Handle Set, Black Finish This sliding door handle set has an extruded aluminum inside pull with a wood grain feature strip and a black die cast outside pull. Features: Standard reversible mortise mount handle set for left or right-handed mortise-locking doors. Standard handle set for mortise locks Black outside pull and inside pull with activator lever for mortise latch Works with most Mortise Lock Systems Non-handed design Surface mounted
Reversible flush mount for left- or right-handed doors. Fits all popular flush lock punch-outs. Diecast handle construction complete with a nite latch feature, a keeper and 4 interchangeable steel hooks of different lengths
This patio door outside pull is constructed from die cast and comes painted in black. It features a flush mount design and a knockout plug should you wish to add a locking cylinder. This style pull is used by International and similar styled doors.