Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forklift Platforms & Personnel Lifts

39 Results

Forklift Maintenance Platforms

Forklift Maintenance Platforms
Designed to fit a range of fork openings and offered in various load capacity options to support multiple personnel, tools, and other equipment, Forklift Maintenance Platforms are attachments that allow maintenance workers and employees to safely reach overhead areas. The foldable design of the platform provides space-saving storage between uses.
CompareImageWeight CapacityLengthHeightFork OpeningBrandModel #Price
Global Industrial™ Fold Down Forklift Work Maintenance Platform 36 x 36
660 lbs
36 in
64 in
7-3/4 x 3-7/8 in
Global Industrial
Ships Same Day
WB309225
$1,025.00
Forklift Maintenance Platform Easy To Assemble 48x40
1000 lbs
48 in
74 in
7 x 2 in
Ballymore
WB237313$579.00
Vestil™ Steel Work Platform with Poly Casters, 1000 lb. Capacity, 50-15/16"L x 36"W, Blue
1000 lbs
50-15/16 in
69-5/8 in
7-3/4 x 1-7/8 in
Vestil
WBB3249003$913.00
Vestil™ Steel Work Platform, 1000 lb. Capacity, 51"L x 36-3/16"W, Blue
1000 lbs
51 in
65-5/8 in
7-3/4 x 1-7/8 in
Vestil
WBB3248997$877.00
Forklift Maintenance Platform, 40x48 - Cal Screen
1000 lbs
40 in
87 in
2 x 7 in
Ballymore
WBB2280875$719.00
Forklift Maintenance Platform, 48x36 - Cal Screen
1000 lbs
48 in
87 in
2 x 7 in
Ballymore
WBB2280877$865.00
Vestil™ Steel Work Platform with 84" Expanded Back, 1000 lb. Capacity, 39"L x 36-3/16"W, Blue
1000 lbs
39 in
89-5/8 in
7-3/4 x 1-7/8 in
Vestil
WBB3249022$919.00
Vestil™ Steel Fold Down Work Platform with 84" Expanded Back, 600 lb. Cap., 38"L x 38"W, Yellow
600 lbs
38 in
89-1/2 in
7-7/8 x 3-3/8 in
Vestil
WBB3249007$1,070.00
Forklift Maintenance Platform All Welded 36x48
1000 lbs
36 in
74 in
7 x 2 in
Ballymore
WB237315$1,249.00
Forklift Maintenance Platform Easy To Assemble 36x48
1000 lbs
36 in
74 in
7 x 2 in
Ballymore
WB237312$759.00
Showing 1-10 of 25 results

Forklift Personnel Baskets

Forklift Personnel Baskets
Made from durable steel for strength and painted in high-visibility safety yellow, Forklift Personnel Baskets are attachments designed to allow warehouse employees to be lifted to reach overhead areas. The access door opens inward to stay out of the way of passing pedestrians and has a spring-loaded self-closure to keep occupants safe & secure.

Forklift Loading Platforms

Forklift Loading Platforms
Forklift Loading Platforms feature pockets that slide over forklift forks and are held firmly in place with a safety chain, helping warehouse workers load and unload cargo using a forklift when no dock bay is available. A built-in ramp facilitates the loading of equipment, and it locks vertically to contain items during lifting and lowering.