M&W 33" Dia Personnel Basket - 500 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
500lb-WLL 33" ROUND SUSPENDED PERSONNEL BASKET is manufactured to exceed all ASME and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Made in USA.
PRICE
$14,999.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 90 in |
| Width | 35 in |
| Height | 35 in |
| Weight Capacity | 5000 lbs |
| Weight | 550 lbs |
Product Details
| Assembly Required | No |
| Type | Personnel Basket |
| Color | Yellow |
| Manufacturers Part Number | 16465 |
| Brand | M&W |