Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




High-Lift Pallet Jack Trucks

High-Lift Pallet Jack Trucks provide efficient and operator-safe material handling for commercial and industrial applications. With a wide service range, items both large and small can be loaded and unloaded at a height that best fits the user's preference. There are various power types available including electric high lift pallet jacks. Load capacities range from 1100-3300 lbs.
46 Results

Electric Powered High-Lift Pallet Jack Trucks

Electric Powered High-Lift Pallet Jack Trucks
Electric Powered High-Lift Pallet Jack Trucks utilize batteries to raise pallets and bulk products higher than standard pallet jacks. Bringing the pallets to a comfortable, ergonomic height allows easier and safer loading and unloading. Simple & intuitive hand controls make it convenient to raise, lower, and maneuver inventory, with the smooth-rolling wheels that simplify mobility throughout industrial environments.
CompareImageWeight CapacityDistance Across ForksFork LengthLowered HeightRaised HeightBrandModel #Price
Global Industrial™ Battery Powered High-Lift Skid Truck, 3300 lb. Capacity, 21"W x 44"L Forks
3300 lbs
21 in
44 in
3-5/16 in
31 in
Global Industrial
Ships Same Day
WB989066
as low as

$2,809.00

Save $150.00 (5%)
Global Industrial™ Battery Powered High-Lift Skid Truck, 3300 lb. Capacity, 27"W x 44"L Forks
3300 lbs
27 in
44 in
3-1/2 in
31-1/2 in
Global Industrial
Ships Same Day
WB241719
as low as

$2,909.00

Save $150.00 (5%)
Wesco® Telescoping Electric High-Lift Pallet Truck, 3000 lb. Capacity, 27"W x 45"L Forks
3000 lbs
27 in
45 in
3-5/16 in
31 in
Wesco
WB987673$4,049.00
Vestil™ Steel DC Powered Tote Lift, Traction Drive, 3000 lb. Capacity, 26-3/4"W x 62-1/4"L
3000 lbs
27 in
45 in
3-1/2 in
31-1/2 in
Vestil
WBB3231942$9,649.00
Vestil™ Steel DC Powered Tote Lift, 3000 lb. Capacity, 26-3/4"W x 63"L
3000 lbs
27 in
45 in
3-1/2 in
31-1/2 in
Vestil
WBB3232140$4,879.00
Pramac Battery Powered High-Riser Skid Lifter, 2200 lb. Capacity, 26-1/2"W x 45"L Forks
2200 lbs
27 in
45 in
3-3/8 in
31-1/2 in
Pramac
WB988483$5,039.00
Wesco® Telescoping Electric High-Lift Pallet Truck, 3000 lb. Capacity, 21"W x 45"L Forks
3000 lbs
21 in
45 in
3-5/16 in
31 in
Wesco
WB987672$3,965.00
Vestil™ Steel DC Powered High Lift Table, 2500 lb. Capacity, 32"W x 69-7/16"L
2500 lbs
27 in
48 in
3-1/2 in
31-1/2 in
Vestil
WBB3232141$4,455.00
Vestil™ Steel Dual Power Tote Lifter Charger, 2200 lb. Capacity, 26-3/4"W x 67"L
2200 lbs
26-3/4 in
47 in
3-11/32 in
31 in
Vestil
WBB3232138$4,615.00
Bishamon® SkidLift™ Battery Powered Skid Truck 2200 Lb. Cap. 20.5 x 42.5 Forks
2200 lbs
20-1/2 in
42-1/2 in
3-1/3 in
32-3/4 in
Bishamon
WB251800$5,999.00
Showing 1-10 of 19 results

Manual High-Lift Pallet Jack Trucks

Manual High-Lift Pallet Jack Trucks
Built with a pump-action lever to manually raise commercial inventory in warehouses and stockrooms, Manual High-Lift Pallet Jack Trucks are designed to bring heavy loads to a comfortable working height for safer loading, unloading, and similar tasks. The hand-operated controls allow factory workers to lift, lower, and maneuver heavyweight loads, while the wheels roll smoothly for reliable mobility around the facility.
Showing 1-10 of 15 results

Foot Operated High-Lift Pallet Jack Trucks

Foot Operated High-Lift Pallet Jack Trucks
Designed to raise higher than standard pallet jacks, Foot Operated High-Lift Pallet Jack Trucks utilize a foot pump to efficiently raise and lower bulk inventory. The built-in wheels on the forks and at the base provide smooth-rolling performance for easy mobility around warehouses and stockrooms, while the attached handle allows workers to steer and maneuver the pallet jack.

Manual High-Lift Stainless Steel Pallet Jack Trucks

Manual High-Lift Stainless Steel Pallet Jack Trucks
Capable of raising higher than standard models, Manual High-Lift Stainless Steel Pallet Jack Trucks place pallets at a comfortable working height, so workers are able to load and unload pallets safely without excessive bending. The stainless-steel construction provides strength and durability, as well as resistance to rust, corrosion, and bacterial growth, making them ideal for laboratories, food service jobs, and other sterile work environments.

Electric Powered High-Lift Stainless Steel Pallet Jack Trucks

Electric Powered High-Lift Stainless Steel Pallet Jack Trucks
Outfitted with electric controls to provide simple operation at the push of a button, Electric Powered High-Lift Stainless Steel Pallet Jack Trucks have a design that extends the fork reach when raising, to place pallets & product at a comfortable height for safe loading and unloading. The stainless-steel material is strong and durable while providing resistance to rust, corrosion, and bacterial growth in sterile, hygienic workplaces.

Manual Single Fork High-Lift Pallet Jack Trucks

Manual Single Fork High-Lift Pallet Jack Trucks
Featuring a single fork for handling narrow loads and precise maneuverability in tight spaces, Manual Single Fork High-Lift Pallet Jack Trucks are designed to raise higher than standard pallet jacks to safely and comfortably reach pallets when loading or unloading. The manual operation utilizes a pump level and hand controls for simple use in warehouses, factories, and industrial facilities.