Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217513

MPN #: EPT-2748-45-SCLRPAGM

Vestil™ Electric Pallet Truck w/AGM Batteries, 4500 lb. Capacity, 27"W x 48"L Forks

Product Description
The electric pallet truck with scale can verify inbound and outbound freight right on your pallet truck and then move your loads with ease. The LCD scale and function keys (zero, tare, net/gross, print, LB/KG), displays weight in 1 pound increments within trucks rated capacity. The scale display operates on standard alkaline batteries (best accuracy is 0.01 percent of maximum calibrated weight). The scale is not NTEP approved (not legal for trade). Scale head includes RS232 port for serial printing. An individual can raise and lower loads with a push of a button. The unit makes it easy to maneuver loads in warehouses and trailers. Reinforced welded forks with adjustable tie-rods provide long service. The high torque DC drive and lift motor handles heavy duty jobs, while the ergonomic handle features an easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle. Also includes stand-on platform, which flips up when not in use

Features:
  • Fully-powered pallet truck makes movement of pallets quick and easy
  • Includes fingertip raise and lower buttons for operator convenience
  • Safety belly reverse button improves worker safety
  • Easy-to-operate throttle for forward and reverse direction


PRICE
$13,387.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length76-1/2 in
Width30-1/4 in
Height49 in
Lowered Height3-3/4 in
Raised Height8 in
Weight Capacity4500 lbs
Weight1070 lbs
Distance Across Forks27 in
Fork Length48 in
Fork Width27 in

Product Details

Battery TypeAGM
Assembly RequiredNo
TypeElectric Powered Pallet Jack Scale
ColorBlack/Yellow
Wheel TypeSolid
Load Wheel MaterialPoly-on-Steel
Number of Batteries4
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-2748-45-SCLRPAGM
Entry RollersYes
Steer Wheel MaterialPoly-on Poly
BrandVestil

Warranty

Warranty1 Year