Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB989069

Global Industrial™ Self-Propelled Electric Pallet Jack, 4000 lb. Cap., 27"W x 45"L Forks

Product Description
✓ 4000 lb. weight capacity
✓ Variable-speed with automatic safety release braking system
✓ Multi-function hand control provides access to all functions

Increase productivity & reduce strain with the Global Industrial™ Self-Propelled Electric Pallet Jack Truck. Equipped with polyurethane drive and load wheels, this electric pallet jack rolls smoothly on surfaces in warehouses, grocery stores, and distribution centers. With just the push of a button, it smoothly lifts and lowers pallets & skids up to 4000-pounds. Maintenance-free AGM batteries power the high-torque 24V DC drive & lift motors that allows operators up to 4 hours of service per charge. When needed the batteries are recharged using an integral 120V AC charger. Limited 1-Year Warranty.

  • 5-7/8”W x 45”L forks with 27” across forks
  • Keyed switch limits access to approved personnel
  • 3.5 MPH top loaded speed, 3.6 MPH top unloaded speed
  • 3-1/4" lowered and 7-1/2" raised heights
  • Two load and one drive non-marking or marring polyurethane wheels
  • 57-1/2” turning radius
  • No assembly required
  • Engineered to travel slopes up to 10% unloaded and 6% when loaded
  • Note: This unit is not recommended to run in temperatures lower than 40°F or higher than 105°F
    PRICE
    $4,439.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width27 in
    Lowered Height3-1/4 in
    Raised Height7-1/2 in
    Weight Capacity4000 lbs
    Weight650 lbs
    Fork Length45 in
    Fork Width5-7/8 in
    Distance Between Forks15-1/4 in
    Distance Across Forks27 in
    Travel Speed3.5 Loaded & 3.6 Unloaded mph
    Turning Radius57-1/2 °

    Product Details

    Assembly RequiredNo
    Duty Cycle4 Hours
    Gradeability6% Loaded / 10% Unloaded
    Charger10 Amp 120V
    MaterialSteel
    OperationElectric
    Manufacturers Part Number989069
    BrandGlobal Industrial
    Battery TypeLead Acid
    TypeLead Acid Powered Pallet Jack Trucks
    ColorYellow
    Lift TypeElectric
    Wheel TypeSolid
    Number of Batteries2
    Lower TypePowered

    Warranty

    Warranty1 Year yr