Vestil Steel Tote-A-Load DC Powered Fork, 2200 lb. Capacity, 26-5/8"W x 68"L
Write a Review
|
Questions & Answers (0)
Product Description
The Tote-A-Load is designed to lift open bottom skids, boxes, and baskets. The battery operated lift is ideal for positioning products at workstation heights for increased productivity. The up/down lever control is conveniently located on the power unit. The DC power unit includes on-board charger. Polyurethane swivel casters with brake are standard.
PRICE
$5,249.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 68 in |
| Width | 26-5/8 in |
| Height | 51 in |
| Lowered Height | 3-1/2 in |
| Raised Height | 33 in |
| Weight Capacity | 2200 lbs |
| Weight | 410 lbs |
| Distance Across Forks | 21 in |
| Wheel Diameter | 6 in |
| Fork Length | 43 in |
| Fork Width | 6-1/4 in |
Product Details
| Assembly Required | No |
| Type | Electric Powered High-Lift Pallet Jack |
| Color | Yellow |
| Wheel Type | Solid |
| Load Wheel Material | Polyurethane |
| Voltage | 12 V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | TAL-220-DC |
| Steer Wheel Material | Polyurethane |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |