Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3217510

MPN #: EPT-2547-30-SCL-AGM

Vestil™ Electric Pallet Truck with Scale, 3000 lb. Capacity, 25"W x 47"L Forks

Product Description
The electric pallet truck with scale can verify inbound and outbound freight right on your pallet truck and then move your loads with ease. The LCD scale and function keys (zero, tare, net/gross, print, LB/KG), displays weight in 1 pound increments within trucks rated capacity. The scale display operates on standard alkaline batteries (best accuracy is 0.01 percent of maximum calibrated weight). The scale is not NTEP approved (not legal for trade). Scale head includes RS232 port for serial printing. An individual can raise and lower loads with a push of a button. The unit makes it easy to maneuver loads in warehouses and trailers. Reinforced welded forks with adjustable tie-rods provide long service. The high torque DC drive and lift motor handles heavy duty jobs, while the ergonomic handle features an easy to operate throttle with infinite adjustment of forward and reverse speeds, lift/lower controls, proprietary safety-enhancing emergency reverse function, and horn. Includes an electromagnetic disc brake with automatic dead-man feature that activates when the user releases the handle

Features:
  • Fully-powered pallet truck makes movement of pallets quick and easy
  • Includes fingertip raise and lower buttons for operator convenience
  • Safety belly reverse button improves worker safety
  • Easy-to-operate throttle for forward and reverse direction


PRICE
$10,079.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66 in
Width28-1/2 in
Height49 in
Lowered Height3-3/8 in
Raised Height8 in
Weight Capacity3000 lbs
Weight662 lbs
Distance Across Forks25 in
Fork Length47 in
Fork Width25 in

Product Details

Battery Type12V
Assembly RequiredNo
TypeElectric Powered Pallet Jack Scale
ColorBlack/Yellow
Wheel TypeSolid
Load Wheel MaterialPoly-on-Steel
Number of Batteries2
MaterialSteel
OperationElectric
Manufacturers Part NumberEPT-2547-30-SCL-AGM
Entry RollersYes
Steer Wheel MaterialPoly-on Poly
BrandVestil

Warranty

Warranty1 Year