Pallet & Container Tilters
Pallet & Container Tilters with ergonomic access can move containers safely with one piece of equipment. Powered for efficient mobility, these container tilters operate from 0-90°angles for better access. These mobile pallet tilters are made with durable steel for long-lasting performance, and their compact design allows for easy storage. Weight capacities vary per model from 2,000-6,000 lbs.
Most Relevant
Electric Powered Pallet & Container Tilters

Equipped with a rechargeable battery for efficient operation, Electric Powered Pallet and Container Tilters provide warehouse workers with a way to move containers safely and position them at ergonomic heights and angles for easy access to stored inventory. They are made from durable steel for durability, strength, and stability with a space-saving design for storage when not in use.
| Compare | Image | Weight Capacity | Distance Across Forks | Fork Length | Lowered Height | Raised Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 2000 lbs | 26 in | 38-1/8 in | 3-5/8 in | 33 in | Vestil | WBB2412075 | as low as $4,599.00 Save $650.00 (12%) | ||
![]() | 2200 lbs | 24-1/4 in | 31-1/2 in | 3-1/2 in | 11-1/4 in | Vestil | WBB2412061 | as low as $5,245.00 Save $739.00 (12%) | ||
![]() | 2000 lbs | 36-1/2 in | 36 in | 3 in | 37 in | Vestil | WBB2412064 | as low as $4,969.00 Save $700.00 (12%) | ||
![]() | 2000 lbs | 36-1/2 in | 35-1/2 in | 3 in | 71-5/8 in | Vestil | WB988134 | $5,569.00 | ||
![]() | 4000 lbs | 36-1/2 in | 35 in | 3 in | 37 in | Vestil | WBB2412053 | as low as $5,245.00 Save $739.00 (12%) | ||
![]() | 6000 lbs | 36-1/2 in | 35-1/2 in | 3 in | 37 in | Vestil | WBB2412071 | as low as $5,419.00 Save $765.00 (12%) | ||
![]() | 4000 lbs | 36-1/2 in | 35 in | 3 in | 37 in | Vestil | WBB2412055 | as low as $9,739.00 Save $1023.00 (10%) | ||
![]() | 2000 lbs | 26 in | 38-1/8 in | 3-5/8 in | 33 in | Vestil | WBB2412074 | as low as $5,015.00 Save $707.00 (12%) | ||
![]() | 2000 lbs | 36-1/2 in | 36 in | 3 in | 37 in | Vestil | WBB2412054 | as low as $9,889.00 Save $1398.00 (12%) | ||
![]() | 4000 lbs | 26 in | 38-1/8 in | 3-5/8 in | 33 in | Vestil | WBB2412069 | as low as $5,059.00 Save $715.00 (12%) |
Showing 1-10 of 14 results
Manual Pallet & Container Tilters

Equipped with hand-powered controls for simple, efficient operation, Manual Pallet and Container Tilters allow warehouse workers to move containers safely and position them at ergonomic heights and angles for easy access to stored inventory. They are crafted from durable steel for durability, strength, and stability with a compact design for space-saving storage when not in use.