Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WB251412

MPN #: ALL-T-4-GPT-L

Vestil All Terrain Gas Power Lift & Drive Pallet Jack, 4000 lb. Cap., 79"W x 48"L Forks

Product Description
This Gas Powered Pallet Truck & Skid Jack is ideal for use at construction sites, lumber yards, nurseries and golf courses, the huge load and steer wheels roll smoothly over rough and uneven surfaces. Sealed wheel bearings for extended life in outdoor use. Strong welded steel frame. 190cc gas engine offers powered traction drive and fork lift. Safety handle includes forward/reverse speed control and dead-man safety switch, while independent foot levers control powered fork lift/lower. Hydrostatic transmission offers controlled motion and hand operated Forward/Neutral/Reverse selection. 18" foam-filled drive wheels, 13" pneumatic steer wheels and 48"L x 4"W forks that adjust from 8" to 36" wide. 78"W x 86-9/16"L overall with 52" usable straddle width between outriggers. 3" lowered height, 12" raised height and 150 degree steer arc. 4000 lb. capacity at 24" load center. Truck weighs 1418 lbs. Note: Product has a tolerance of +/- ¼".

PRICE
$15,749.00

1
1
Ships in 70 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length86-9/16 in
Width79 in
Height45-3/8 in
Lowered Height3 in
Raised Height12 in
Weight Capacity4000 lbs
Weight1418 lbs
Fork Length48 in
Fork Width4 in
Distance Between Forks0 - 28 in
Fork Thickness2 in
Distance Across Forks8 - 36 in
Between Straddle52 in
Load Center24 in

Product Details

Assembly RequiredNo
MaterialSteel
OperationGas
Manufacturers Part NumberALL-T-4-GPT-L
BrandVestil
TypeGas Powered All Terrain Pallet Jack
ColorBlue
Wheel TypeFoam-Filled/Pneumatic
Steer Arc Degrees150 °
Load Wheel MaterialRubber
Entry RollersNo
Steer Wheel MaterialRubber