Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ballymore

Model # :WBB3169934

MPN #: BALLYPAL-45N-21-PRO

Ballymore Lithium Battery Powered Electric Pallet Jack, 4500 lb. Capacity, 21"W x 45"L Forks

Product Description
The New BallyPal Pro Series features professional grade, high robustness 5mm thick fork steel and Industry first serviceable compact lithium battery with built-on on-board Smart Charger

Features:
  • Integrated PIN control for authorized usage
  • Emergency reverse and horn buttons
  • Turtle speed button
  • Battery discharge indicator
  • Operating hour counter
  • On-board diagnostics and error codes
  • Can be operated with tiller in the vertical position for work in confined areas
  • Maintenance free lithium battery
  • Quick charging and long lasting battery can be charged in the truck
  • Heavy Duty use with Thicker Forks
  • Battery lock and On-Board Charger
  • Optional: Battery with Heater (making them suitable for use in temperatures as low as 5°F)


PRICE
$4,299.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60-1/2 in
Width21 in
Lowered Height3 in
Raised Height4-1/2 in
Weight Capacity4500 lbs
Weight330 lbs
Distance Across Forks21 in
Fork Length45 in
Fork Width6-5/16 in

Product Details

Battery TypeLithium-Ion 48 V / 20 Ah
Assembly RequiredNo
TypeSelf Propelled
ColorMulti-colored
Lift TypePowered
StyleStandard Forks
Number of Batteries1
OperationElectric
Manufacturers Part NumberBALLYPAL-45N-21-PRO
Batteries(1) Lithium Ion 48V/20AH
Lower TypePowered
BrandBallymore