Features:
- Polyurethane wheels with sealed bearings
- Hand and foot release
- Drop forged trunnion
- Individual fork width is 6"
Weights & Dimensions
| Length | 62 in |
| Width | 29 in |
| Height | 48 in |
| Lowered Height | 2-7/8 in |
| Raised Height | 7-1/2 in |
| Weight Capacity | 4400 lbs |
| Weight | 120 lbs |
| Distance Across Forks | 27 in |
| Fork Length | 48 in |
| Fork Width | 6 in |
Product Details
| Assembly Required | Yes |
| Type | Standard Duty Pallet Jack |
| Color | Yellow |
| Wheel Type | Solid |
| Material | Steel |
| Operation | Manual |
| Manufacturers Part Number | PM4-2748-E |
| Handle Style | Standard Loop Handle |
| Steer Wheel Material | Polyurethane |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |