Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Platform Lift Trucks

Platform lift trucks are designed to raise, move, and position heavy loads safely and efficiently. Available in both manual and battery-powered models, they improve ergonomics by reducing repetitive lifting and lowering injury risk. These trucks are ideal for tight or organized spaces—stockrooms, labs, warehouses, and office storage areas—where vertical movement and precise positioning matter. From compact folding units to high-capacity powered models, each style supports different workflows and surfaces.
Filters

Office Lift Trucks

Office Lift Trucks
Office & lab lift trucks are built for controlled environments where cleanliness and precision are critical. Slim profiles and non-marking wheels help protect sensitive flooring and equipment in labs, medical offices, and IT spaces.
CompareImageWeight CapacityPlatform DimensionsRaised HeightLengthWidthHeightBrandModel #Price
Global Industrial™ Battery Powered Office Work Positioner Lift Truck, 220 Lb. Capacity
220 lbs
18-1/2 x 23-2/3 in
67 in
34-1/3 in
23-2/3 in
78-1/3 in
Global Industrial
Ships Same Day
WB988927
$1,579.00
Vestil™ Steel Manual Work Positioner, 32"L x 23-3/4"W x 75-1/4"H, 440 lb. Capacity
440 lbs
18-1/2 x 23-3/4 in
59 in
32 in
23-3/4 in
75-1/4 in
Vestil
WBB3253784$1,139.00
Vestil™ Steel DC Powered Work Positioner, 35-3/8"L x 23-5/8"W x 70-1/2"H, 330 lb. Capacity
330 lbs
18-1/2 x 23-5/8 in
59 in
35-3/8 in
23-5/8 in
70-1/2 in
Vestil
WBB3253783$2,345.00
Wesco® Hand Winch Operated Office Lift Truck 272467 220 Lb. Cap.
220 lbs
19 x 23-3/4 in
59 in
32 in
18 in
72 in
Wesco
WB241829$1,249.00
Wesco® Battery Powered Office Lift Truck 272468 220 Lb. Cap.
220 lbs
19 x 23-3/4 in
67 in
32 in
22 in
78 in
Wesco
WB241830$3,249.00
Battery Powered Office Work Positioner Lift Truck with Scale 330 Lb. Capacity
330 lbs
19 x 23-3/4 in
59 in
34 in
24 in
70-1/2 in
i-Lift Equipment
WB989020$3,099.00
Vestil™ Steel Manual Work Positioner, 33"L x 23-3/4"W x 72"H, 220 lb. Capacity
220 lbs
18-1/2 x 23-3/4 in
59 in
33 in
23-3/4 in
72 in
Vestil
WBB3253952$1,089.00
Vestil™ Stainless Steel DC Powered Work Positioner, 34"L x 24-1/2"W x 71"H, 330 lb. Capacity
330 lbs
18-1/2 x 24-1/2 in
60 in
34 in
24-1/2 in
71 in
Vestil
WBB3253965$6,775.00
Vestil™ Stainless Steel Manual Work Positioner, 34"L x 24-1/2"W x 76"H, 440 lb. Capacity
440 lbs
18-1/2 x 24-1/2 in
60 in
34 in
24-1/2 in
76 in
Vestil
WBB3253964$4,429.00
Battery Powered Office Work Positioner Lift Truck 330 Lb. Capacity
330 lbs
23-3/4 x 19 in
59 in
34 in
24 in
70-1/2 in
i-Lift Equipment
WB988855$1,989.00
Showing 1-10 of 11 results

Foot Pump Lift Trucks

Foot Pump Lift Trucks
Foot pump lift trucks use a hydraulic foot pedal, so operators can keep both hands on the handle while raising loads. They’re well-suited for medium-duty industrial settings that require frequent lifting with smooth, controlled height adjustment.
Showing 1-10 of 30 results

Battery Powered Lift Trucks

Battery Powered Lift Trucks
Battery powered lift trucks handle high-volume lifting with minimal effort. Their electric lift system reduces fatigue, supports repetitive loading and unloading, and offers quiet, efficient operation in busy industrial or commercial environments.
Showing 1-10 of 26 results

Hand Winch Lift Trucks

Hand Winch Lift Trucks
Hand winch lift trucks use a manual crank for precise, fully mechanical height control. They’re dependable in areas without power access or where electrical equipment is restricted, providing steady lifting for mid-weight loads.
Showing 1-10 of 20 results

Folding Battery Powered Lift Trucks

Folding Battery Powered Lift Trucks
Folding battery powered lift trucks combine powered lifting with a compact frame that folds for easy storage and transport. They’re a convenient solution for maintenance teams, mobile technicians, and facilities where space is at a premium.

Platform Lift Truck Comparison

Lift Type Weight Capacity Raised Height Lift Method Best For Use Cases
Foot Pump 400–1,000 lbs Up to 80 in Hydraulic foot pedal Frequent lifting with stable height control Warehouses, assembly areas, industrial workspaces
Battery Powered 125–2,000 lbs Up to 80 in Electric motor Repetitive lifting, loading, and transporting Distribution centers, packaging, staging zones
Folding Battery Powered 350 lbs 48 in Electric motor Portable lifting with minimal storage footprint Facility maintenance, mobile teams, tight spaces
Office & Lab 220–330 lbs 59–67 in Manual or battery-powered Controlled lifts in sensitive spaces Labs, medical offices, IT departments
Hand Winch Up to 1,000 lbs Up to 80 in Manual hand crank Moderate lifting with precise height control Backrooms, workshops, shipping areas

Frequently Asked Questions

Have a Question? Our experts might already have the answers.

Which type of lift truck is best for office or lab environments?

Office & lab lift trucks are engineered for compact, sensitive spaces. Their slim design, non-marking wheels, and quiet operation help protect equipment and finishes while supporting precise, controlled lifts.

How much weight can platform lift trucks safely handle?

Capacities range from about 125 to 2,000 lbs., depending on the model. Manual units support lighter loads, while powered and hydraulic versions handle heavier tasks. Always follow the manufacturer’s rated capacity to maintain stability and avoid damage or injury.

What OSHA guidance applies to platform lift trucks?

According to OSHA, operators should follow these key practices to maintain control and prevent accidents when using platform lift trucks:

  • Select the right lift truck type for the weight, size, and shape of the load.
  • Center the load close to the mast to improve stability and reduce tipping risk.
  • Keep the platform lowered while moving the truck to maintain a low center of gravity.
  • Never counterbalance an overloaded lift by adding weight to the rear.

What surface types are suitable for each lift truck design?

Most platform lift trucks use polyurethane or rubber non-marking wheels, making them ideal for sealed concrete, tile, and other smooth indoor surfaces. For rougher or uneven areas, look for models with reinforced frames and larger wheel diameters or phenolic load wheels to improve balance and reduce rolling resistance.

How should platform lift trucks be maintained for long-term use?

Inspect wheels, casters, and brakes regularly, and clean and lubricate lift mechanisms according to manufacturer guidelines. Charge and store battery-powered units in a dry, temperate area, and confirm that safety locks and brakes engage fully before operation.

Platform Lift Truck Types

For more guidance, check out The Ultimate Guide to Carts, Trucks, and Pallet Jacks or browse related categories like platform trucks and lift tables.