Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wesco

Model # :WB251763

MPN #: 270339

Wesco® Aluminum Narrow Aisle Platform Truck 270339 1322 Lb. Capacity

Product Description
Wesco® NARROW AISLE PLATFORM TRUCK

Narrow Deck Truck Allows Easy Maneuvering In Tight Places.

Narrow aisle U-Boat" platform truck features a 6-wheel design that allows the truck to turn on its own radius. Narrow deck width design simplifies movement in confined aisles or hallways and is ideal for use in grocery stores. Twin removable handles allow transportation of oversized cargo. Food service platform truck rolls smoothly on two rigid polyurethane center wheels and four polyurethane swivel casters. Easy assembly.

Aluminum Deck Truck is corrosion resistant and lighter than equivalent steel deck trucks.

PRICE
$449.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
449.95
Buy 5 units - 8 units
429.95Save $20.00 (4%)
Buy 9+ units
415.95Save $34.00 (8%)
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length63 in
Width16 in
Height61 in
Weight Capacity1322 lbs
Weight91 lbs
Wheel Diameter5 in
Deck Width16 in
Center Wheel Diameter6 in
Deck Length63 in
Deck Height9-1/2 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeStandard U-Boat Platform Truck
Deck MaterialAluminum
Caster Type(2) Rigid, (4) Swivel
Number of Levels1
Wheel TypeSolid
MaterialAluminum
Manufacturers Part Number270339
BrandWesco