Platform Lift Trucks
Most Relevant
Platform lift trucks are designed to raise, move, and position heavy loads safely and efficiently. Available in both manual and battery-powered models, they improve ergonomics by reducing repetitive lifting and lowering injury risk. These trucks are ideal for tight or organized spaces—stockrooms, labs, warehouses, and office storage areas—where vertical movement and precise positioning matter. From compact folding units to high-capacity powered models, each style supports different workflows and surfaces.
Filters
Weight Capacity
Operation
Lift Type
Platform Length
Platform Width
Lowered Height
Office Lift Trucks

Office & lab lift trucks are built for controlled environments where cleanliness and precision are critical. Slim profiles and non-marking wheels help protect sensitive flooring and equipment in labs, medical offices, and IT spaces.
| Compare | Image | Weight Capacity | Platform Dimensions | Raised Height | Length | Width | Height | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|---|
![]() | 220 lbs | 18-1/2 x 23-2/3 in | 67 in | 34-1/3 in | 23-2/3 in | 78-1/3 in | Global Industrial | Ships Same Day WB988927 | $1,579.00 | ||
![]() | 440 lbs | 18-1/2 x 23-3/4 in | 59 in | 32 in | 23-3/4 in | 75-1/4 in | Vestil | WBB3253784 | $1,139.00 | ||
![]() | 330 lbs | 18-1/2 x 23-5/8 in | 59 in | 35-3/8 in | 23-5/8 in | 70-1/2 in | Vestil | WBB3253783 | $2,345.00 | ||
![]() | 220 lbs | 19 x 23-3/4 in | 59 in | 32 in | 18 in | 72 in | Wesco | WB241829 | $1,249.00 | ||
![]() | 220 lbs | 18-1/2 x 23-3/4 in | 59 in | 33 in | 23-3/4 in | 72 in | Vestil | WBB3253952 | $1,089.00 | ||
![]() | 330 lbs | 19 x 23-3/4 in | 59 in | 34 in | 24 in | 70-1/2 in | i-Lift Equipment | WB989020 | $3,099.00 | ||
![]() | 220 lbs | 19 x 23-3/4 in | 67 in | 32 in | 22 in | 78 in | Wesco | WB241830 | $3,249.00 | ||
![]() | 440 lbs | 18-1/2 x 24-1/2 in | 60 in | 34 in | 24-1/2 in | 76 in | Vestil | WBB3253964 | $4,429.00 | ||
![]() | 330 lbs | 18-1/2 x 24-1/2 in | 60 in | 34 in | 24-1/2 in | 71 in | Vestil | WBB3253965 | $6,775.00 | ||
![]() | 330 lbs | 23-3/4 x 19 in | 59 in | 34 in | 24 in | 70-1/2 in | i-Lift Equipment | WB988855 | $1,989.00 |
Showing 1-10 of 11 results
Foot Pump Lift Trucks

Foot pump lift trucks use a hydraulic foot pedal, so operators can keep both hands on the handle while raising loads. They’re well-suited for medium-duty industrial settings that require frequent lifting with smooth, controlled height adjustment.
Showing 1-10 of 30 results
Battery Powered Lift Trucks

Battery powered lift trucks handle high-volume lifting with minimal effort. Their electric lift system reduces fatigue, supports repetitive loading and unloading, and offers quiet, efficient operation in busy industrial or commercial environments.
Showing 1-10 of 25 results
Hand Winch Lift Trucks

Hand winch lift trucks use a manual crank for precise, fully mechanical height control. They’re dependable in areas without power access or where electrical equipment is restricted, providing steady lifting for mid-weight loads.
Showing 1-10 of 20 results
Folding Battery Powered Lift Trucks

Folding battery powered lift trucks combine powered lifting with a compact frame that folds for easy storage and transport. They’re a convenient solution for maintenance teams, mobile technicians, and facilities where space is at a premium.
Powered Stackers

Fully-powered stackers offer an efficient way to lift and transport heavy loads in industrial settings. These battery-powered stackers feature a joystick control system, making raising and lowering easy in small spaces. Heavy-duty polyurethane wheels allow the stackers to be safely moved across surfaces. Available models include forks inside adjustable straddle legs and forks over fixed legs.