U-Boat Platform Trucks
U-boat platform trucks are durable carts designed for transporting goods and equipment in narrow aisles, confined spaces, or hallways. The ergonomic design of integrated guardrails provide extra support while sturdy casters make maneuvering materials through warehouses and manufacturing facilities safe and efficient. U-boat platform truck models are made of heavy-duty steel, non-skid work surfaces, and construction foam for long-lasting dependability. They are used in industrial settings like warehouses and storage facilities.
Most Relevant
Steel Deck U-Boat Platform Trucks

Steel Deck U-Boat Platform Trucks are ideal for moving heavy loads in tight spaces. The steel build supports capacities of up to 2000 lbs and the diamond tread deck offers stability during transport. Our steel deck platform trucks have two swivel and rigid casters for mobility, and handled folds for easy storage. Industrial platform trucks are ideal for any commercial setting.
| Compare | Image | Weight Capacity | Length | Width | Deck Height | Wheel Type | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 1500 lbs | 60 in | 24 in | 12 in | (2) Rigid 8" Polyurethane & (4) Swivel 4" Rubber | Global Industrial | Ships Same Day WB330036 | $365.95 | ||
![]() | 1500 lbs | 60 in | 16 in | 12 in | (2) Rigid 8" Polyurethane & (4) Swivel 4" Rubber | Global Industrial | Ships Same Day WB330034 | $299.95 | ||
![]() | 2000 lbs | 48 in | 24 in | 11 in | (2) Rigid 8" Polyurethane & (4) Swivel 5" Polyurethane | Little Giant | WBB288751 | as low as $475.95 Save $29.05 (6%) | ||
![]() | 2000 lbs | 63 in | 16 in | 10 in | (2) Rigid 8" Polyurethane & (4) Swivel 4" Polyurethane | Winholt | WBB237025 | $599.00 | ||
![]() | 2000 lbs | 48 in | 16 in | 11 in | (2) Rigid 8" Polyurethane & (4) Swivel 5" Polyurethane | Little Giant | WBB288748 | as low as $729.00 Save $60.00 (8%) | ||
![]() | 2000 lbs | 60 in | 24 in | 11 in | (2) Rigid 8" Polyurethane & (4) Swivel 5" Polyurethane | Little Giant | WBB288752 | as low as $839.00 Save $70.00 (8%) | ||
![]() | 2000 lbs | 60 in | 24 in | 33-3/4 in | (2) Rigid 8" & (4) Swivel 5" Polyurethane | Little Giant | WBB996605 | as low as $719.00 Save $60.00 (8%) | ||
![]() | 2000 lbs | 60 in | 16 in | 11 in | (2) Rigid 8" Polyurethane & (4) Swivel 5" Polyurethane | Little Giant | WBB288749 | as low as $689.00 Save $60.00 (8%) | ||
![]() | 2000 lbs | 72 in | 16 in | 11 in | (2) Rigid 8" Polyurethane & (4) Swivel 5" Polyurethane | Little Giant | WBB288750 | as low as $635.00 Save $54.00 (8%) | ||
![]() | 2000 lbs | 72 in | 16 in | 33-3/4 in | (2) Rigid 8" Polyurethane & (4) Swivel 5" Polyurethane | Little Giant | WBB899718 | as low as $989.00 Save $86.00 (8%) |
Showing 1-10 of 20 results
Aluminum Deck U-Boat Platform Trucks

Aluminum Deck U-Boat Platform Trucks can transport heavy loads in tight spaces. Made of lightweight aluminum, our narrow aisle u-boat trucks are durable and can carry loads of up to 1800 lbs. With six swivel casters and removable handles, the truck is able to turn on its own radius and transport oversized cargo. The aluminum u-boat platform truck has a ribbed deck for extra grip.
Folding Aluminum Deck U-Boat Platform Trucks

Folding Aluminum Deck U-Boat Platform Trucks are ideal for handling material in tight spaces. The all-welded, corrosion-resistant build and foldable handles with a collapsible deck makes our folding platform trucks ideal for any commercial setting. Four swivel and two rigid casters provide smooth mobility and support for heavy loads. Lifetime Limited Warranty.
Galvanized Steel Deck U-Boat Platform Trucks

Galvanized Steel U-Boat Platform Trucks are ideal for use in damp or wet areas due to their corrosion-resistant features. The narrow aisle and six wheel design allows these platform trucks to maneuver through tight spaces and turn on their own radius. With a weight capacity of 1750 lbs and removable twin handles, these galvanized steel platform trucks can transport oversized cargo.
Wood Deck U-Boat Platform Trucks

Wood Deck U-Boat Platform Trucks are an economical option for material handling in tight spaces. The steel frame on these wood deck platform trucks offer durability and support of loads up to 1500 lbs. Twin removable handles and heavy duty swivel casters allow easy transport of oversized items. These narrow aisle platform trucks are ideal for busy commercial areas.
Aluminum Deck Motorized U-Boat Platform Trucks

Aluminum Deck Motorized U-Boat Platform Trucks are built with a 400w motor and an automatic park brake to prioritize safety and efficiency when moving heavy loads. The swivel casters and solid pneumatic wheels along with the center-tilt allow our motorized u-boats to glide across uneven surfaces. Motorized platform trucks are shipped assembled for your convenience.

Steel Deck Narrow Aisle U-Boat Platform Trucks

Accessories for U-Boat Platform Trucks
Showing 1-10 of 11 results