- 12" x 2-1/2" Mold-On Rubber Wheels - (4) Rigid
- Platform Lips Down with Removable "T" Handle by Nut and Bolt
- T-Handle extends 32"
- Easy to assemble
- No tools required
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® 5th Wheel Truck, Mold-on Rubber Wheels, 2000 lb. Cap., 50-1/4"L x 24"W, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,059.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50-1/4 in |
| Width | 24 in |
| Height | 43-1/8 in |
| Weight Capacity | 2000 lbs |
| Weight | 133 lbs |
| Wheel Diameter | 12 in |
| Deck Width | 24 in |
| Deck Length | 50-1/4 in |
| Deck Height | 18-1/4 in |
Product Details
| Assembly Required | Yes |
| Wheel Material | Mold-on Rubber |
| Type | Flush Deck Wagon Truck |
| Color | Gray |
| Caster Type | (4) Rigid |
| Wheel Type | 4 Rigid |
| Handle Type | T-Handle |
| Material | Steel |
| Manufacturers Part Number | 5WT-2448-12MR-95 |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 Year |