Little Giant® Double Handle Platform Truck NBB-3072-8PY-2H - 72 x 30 3600 Lb. Cap.
Write a Review
|
Questions & Answers (0)
Product Description
Double Handle Platform Truck 3600 lbs. Capacity - Handles at both ends for load retention and versatility. Sturdy all-welded unit is constructed of a formed 12 gauge steel deck with extra reinforcement on the underside. Two removable pipe handles are 1-5/16" O.D. and have two cross-braces. Two swivel and two rigid casters with choice of wheels. Durable powder coated finish. Ships fully assembled and ready for use.
PRICE
$1,275.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 75 in |
| Width | 30 in |
| Height | 40 in |
| Weight Capacity | 3600 lbs |
| Weight | 150 lbs |
| Wheel Diameter | 8 in |
| Deck Width | 30 in |
| Deck Length | 72 in |
| Deck Height | 11 in |
Product Details
| Assembly Required | No |
| Type | Double-End Rack Platform Truck |
| Deck Material | Steel |
| Color | Gray |
| Wheel Type | Solid |
| Handle Type | Dual Push Handle |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | NBB-3072-8PY-2H |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |