Serving Carts

Outdoor Serving Cart
| Compare | Image | Brand | Length | Height | Width | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Suncast | 40 in | 34 in | 22 in | Brown | WBB335621 | $189.95 |

Indoor Serving Cart

School Carts
Related Products
The New Age Industrial 1356M 6-Tier Standard Aluminum Universal Cart is a versatile mobile solution for transporting a variety of items. With an open frame design and six rounded bar style shelves, it offers universal end and side loading, accommodating platters, containers, or boxes up to 18"W x 26"L. All-welded aluminum construction ensures durability, supporting a total weight capacity of 450 lbs. (75 lbs. per shelf). Equipped with four 5" stem type swivel casters, this NSF certified cart provides smooth and easy maneuverability, making it ideal for food service, retail, and industrial ...
The Chuckwagon® Jr. is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9 1/2" x 14 1/2" Raised top edge surfaces safely holds more trays, beverage servers and wash racks Handle slots for easy navigation Highest quality non-marring kingpin-less casters Optional ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...
Maximize versatility and efficiency in your kitchen with the New Age Industrial 51702 Heavy Duty Aluminum Universal Combination Dolly. This innovative dolly is a true space-saver, uniquely designed to hold both standard full-size 12" x 20" steam table pans and 26" x 18" full-size sheet pans, eliminating the need for separate pan dollies. Constructed from durable, all-welded aluminum, it offers exceptional strength and a lifetime guarantee against rust and corrosion, ideal for any commercial environment, including walk-in coolers. With a robust 500 lb. weight capacity, it's built to ...
The Chuckwagon® MAX is a one-piece, insulated meal tray delivery cart designed for high impact resistance and frequent use. The walls and doors of the cavity provide maximum thermal retention when filled with Rock, Rock 2.0, or X-Trays. Sliding doors can be easily removed for cleaning and provide a safe and efficient method for delivering meals. TPR Rubber Caster. Features: Accommodates trays up to 9-1/2" x 14-1/2" Raised top edge surface safely holds more trays, beverage servers and wash racks Push/Pull Handles for easy navigation Optional tamperproof locking door latch system Highest ...