Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Origami Rack

Model # :WBB2081701

MPN #: RBT-02

Origami RBT-02 Kitchen Cart, Collapsible, 3 Tier, 24" x 20" Shelf Size, Silver

Product Description
Another great Origami solution for your home! Not enough surface area in your kitchen? No problem! This kitchen cart is quick and easy to set up, lightweight enough to move around your kitchen with ease, and yet durable enough for everyday use.

It folds down to under 6" to glide out of the way when not in use. When you're ready to use it again, simply unfold the frame, flip the butcher block over, roll it where you want it, roll your sleeves up, and get to work!

Features:

  • Opens and folds in seconds
  • Versatile kitchen island or side cart
  • Sturdy steel frame with wood top
  • Towel bar on one end
  • Easy to fold for compact storage
  • Rolls easily so you can move it as desired
  • Two wheels lock for safety and stability
  • No tools required for setup
PRICE
$169.95

1
1
Expected on or around 09/01/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25-5/16 yd
Width19-13/16 in
Height36-3/16 in
Weight34.8 lbs

Product Details

Shelf Capacity100 lbs
ColorSilver
Number of Shelves3
MaterialMetal
Package Quantity1
Manufacturers Part NumberRBT-02
Unit TypeKitchen Cart
BrandOrigami Rack

Warranty

Warranty1 yr